18 Gauge 16 x 14 in. Wall Mount Hand Service Sink Stainless Steel with Faucet

You last purchased this on
 
Advance Tabco

18 Gauge 16 x 14 in. Wall Mount Hand Service Sink Stainless Steel with Faucet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Tabco

18 Gauge 16 x 14 in. Wall Mount Hand Service Sink Stainless Steel with Faucet

  • Fast #
  • Part #A7PS25
  • Item #2112142
  • Manufacturer Part #7-PS-25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes a liquid soap dispenser
  • Keyhole wall mount bracket
  • Large liberal radii with a minimum dimension of 2"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Drain Location:
Rear
Faucet Center Size:
4 in
Gauge (metal):
18 ga
Material Type:
304
Sink Bowl Size:
20 in x 24 in x 5 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
16 in x 14 in