2 gpm Heavy Duty Extra Long Spout Faucet with Double Wristblade Handle
2 gpm Heavy Duty Extra Long Spout Faucet with Double Wristblade Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-112.18.1M
- CARB OTC LEED Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed -:
- No
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 5 in
- Spout Reach:
- 21 in
- Spout Type:
- Swing
- Trim Only:
- No
- WaterSense Labeled:
- No