DESCRIPTION

  • Includes a splash mounted gooseneck faucet
  • Keyhole wall mount bracket
  • Large liberal radii with a minimum dimension of 2"

Advance Tabco 20 Gauge 16 x 14 in. Wall Mount Hand Service Sink Stainless Steel with Splash Mounted Faucet

A7PS60

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
16 in x 14 in x 5 in
Center Size
4 in
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Faucet Installation
3 Hole
Gauge
20
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304
Overall Sink Size
16 in x 14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY