3-Bowl Service Sink in Stainless Steel
3-Bowl Service Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Bowls:
- 3
- Sink Bowl Size:
- 12 in x 21 in x 14 in
- Sink Bowl Size, Center:
- 12 in x 21 in x 14 in
- Sink Bowl Size, Right:
- 12 in x 21 in x 14 in
- Sink Size, Overall:
- 36 in x 24-1/2 in x 14 in