3 Hole Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Advance Tabco

3 Hole Stainless Steel Single Bowl Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Tabco

3 Hole Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #ASS1232110
  • Item #4499028
  • Manufacturer Part #SS-1-2321-10
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10 in
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
No
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
20 in x 16 in x 10 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
23 in x 21 in