400 Series 36 x 24-1/2 in. 2 Hole Stainless Steel Double Bowl Kitchen Sink in Satin

Part #A4236  |  Item #4499025  |  Manufacturer Part #4-2-36

Color/Finish: Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Commercial

Collection: 400 Series

Color Finish: Satin

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: No

Material Type: 430

Number Of Bowls: 2

Number of Holes: 2 Hole

Overall Sink Size: 36 in x 24-1/2 in

Right Bowl Size: 18 in x 21 in x 12 in

Shape: Rectangular

Sink Bowl Size Left: 18 in x 21 in x 12 in

Sink Depth: 14 in

Sink Material: Stainless Steel

Sink Size Range: Greater than 35 in