Two Lever Handle Wall Mount Service Faucet in Polished Chrome
A-Line™ Two Lever Handle Wall Mount Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-112.18.1
- Application:
- Residential
- Built-in Stops:
- Yes
- Collection:
- A-Line™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Height:
- 34 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.42 gpm
- Handle Type:
- Lever
- Height:
- 34 in
- Hose Length:
- 44 in
- Institutional Faucet Type:
- Service
- Maximum Temperature:
- 140
- NSF:
- NSF 9, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Pressure - High:
- 60
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 10 lb