Wall Mount Single Hole Hand Sink in Stainless Steel
Wall Mount Single Hole Hand Sink in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single hole punch
- Basket drain
- Basic unit
- 12 lbs 2 cf
- Wall bracket
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Material Type:
- 304L
- Sink Bowl Size:
- 14 in x 10 in x 5 in
- Sink Installation Type:
- Top Mount
- Sink Material:
- Stainless Steel