• Cart

DESCRIPTION

  • AHRI certified
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

Advanced Distributor Products 17-1/2 in. 2.5 - 3 Ton Multi-Position Cased Coil for Air Handler

RE32636D175B1622AP

Tonnage:

2.5 - 3 Tons

SPECIFICATIONS

Application
Air Handler
BTU
36000
Configuration
Multi
Depth
20-1/2 in
Height
16-1/2 in
Liquid Line OD
3/8 in
MBH
36
Material
Copper
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 - 3 Tons
UL Listed
No
Width
17-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now