• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Advanced Distributor Products 17-1/2 in. Multi-Position Cased Coil

TG35636C175B2222AP

Tonnage:

SPECIFICATIONS

BTU
36000
Configuration
Multi
Depth
20-1/2 in
Height
22-1/2 in
Liquid Line OD
3/8 in
MBH
36
Material
Galvanized Steel
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
No
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY