DESCRIPTION

  • AHRI certified
  • Direct drive propeller fans are dynamically balanced for quiet and smooth operation
  • ETL listed
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Power exhaust system with a sealed flue collector allows conventional vertical or horizontal venting to 35'
  • Self-diagnostic board with LED display improves trouble shooting efficiency and accuracy
  • Wiring junction box is located outside of unit

Advanced Distributor Products 23-1/8 in. 175 MBH 175000 BTU 2200 cfm Aluminized Steel Vertical or Horizontal Unit Heater

ASEP175A

Fuel Type:

SPECIFICATIONS

BTU
175000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Power Source
Electric, Gas
Width
23-1/8 in

Starting at
Call for Pricing
  • QUANTITY