DESCRIPTION
- AHRI certified
- All coils are individually pressure tested at 450 PSI, pressurized, and sealed
- Blower door safety switch
- ETL listed
- Fiberglass air filter comes with every air handler and filter racks accepts readily available size filters
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Magnetic filter rack door makes for easy filter replacement and a tight seal for less air leakage
Advanced Distributor Products 2 Tons R-410A Air Conditioner Or Heat Pump Hydroheat Air Handler Unit
ABCRMA3924S3P3
Tonnage:
SPECIFICATIONS
- Depth
- 22 in
- Height
- 44 in
- Refrigerant
- R-410A
- Tonnage
- 2 Tons
- Volts
- 240/208V
- Width
- 15 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday