DESCRIPTION

  • AHRI certified
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

Advanced Distributor Products HE Series 13 in. Uncased Coil for Heat Pump

HE306A130A0004AP

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
24000
Collection
HE Series
Depth
11 in
Height
19-1/2 in
Liquid Line OD
3/8 in
MBH
24
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Width
13 in

Starting at
Call for Pricing
  • QUANTITY