DESCRIPTION

  • AHRI certified
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

Advanced Distributor Products 3.5 - 4T Cased 21W R410A Multispeed

RE35648D210B2222AP

Tonnage:

SPECIFICATIONS

BTU
48000
Depth
21 in
Height
22-1/2 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Width
21 in

Starting at
Call for Pricing
  • QUANTITY