DESCRIPTION

  • AHRI certified
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

Advanced Distributor Products 24-1/2 in. Multi-Position Cased Coil for Heat Pump

RE356D245B2222AP

Tonnage:

SPECIFICATIONS

Application
Heat Pump
BTU
48000
Configuration
Multi
Height
22-1/2 in
Liquid Line OD
3/8 in
MBH
48
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 - 4 Tons
UL Listed
No
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY