DESCRIPTION

  • AHRI certified
  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High efficiency lanced fin design
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

Advanced Distributor Products HE Series 20-1/2 in. Upflow Uncased Coil

HE496A205A0004AP

Tonnage:

SPECIFICATIONS

Collection
HE Series
Configuration
Upflow
Depth
25 in
Height
19-1/2 in
Refrigerant
R-410A
Tonnage
4 - 5 Tons
UL Listed
No
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY