Advanced Distributor Products 4T 13 SEER R22 20 in. AHX4K48A20004

DESCRIPTION

  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

Advanced Distributor Products 4T 13 SEER R22 20 in.

AHX4K48A20004

Tonnage:

SPECIFICATIONS

BTU
48000
Coil Type
Uncased
Refrigerant
R-22
Tonnage
4 Tons
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY