DESCRIPTION

  • Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan

Advanced Distributor Products 5T 13 SEER Coil 20-1/2 in.

AHX5K60A20504

Tonnage:

SPECIFICATIONS

BTU
60000
Coil Type
Uncased
Depth
19-1/2 in
Height
25 in
Material
Metal
Refrigerant
R-410A
Tonnage
5 Tons
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY