36-1/2 in. 100 MBH 100000 BTU 2435 cfm Horizontal Liquid Propane Gas Unit Heater
FOA Series 36-1/2 in. 100 MBH 100000 BTU 2435 cfm Horizontal Liquid Propane Gas Unit Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for light commercial and greenhouse applications.
- Introduces clean combustible outside air when required.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact cabinet design on 40,000 – 75,000 BTUH models.
- Heating capacities from 40,000 – 300,000 BTUH.
- Up to 82% thermal efficiency.
- Ideal for hard-to-heat applications where excessive dust, dirt, humidity, or negative pressure is a concern.
- Wiring junction box is located outside of unit.
- Sidewall venting eliminates roof penetrations.
- Hinged door allows easy access to components.
Specifications
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Collection:
- FOA Series
- Configuration:
- Horizontal
- Flue Size:
- 5
- Fuel Type:
- Propane
- Height:
- 21 in
- MBH:
- 100
- Material:
- Steel
- Max CFM:
- 2435 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 36-1/2 in