HE Series 13 in. 2 Ton Upflow Uncased Coil for Air Handler

Part #HE31630A130A0004AP  |  Item #7301521  |  Manufacturer Part #HE31630A130A0004AP

Call for Pricing

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 30000

CFM: 1000

Coil Type: Uncased

Collection: HE Series

Configuration: Upflow

Depth: 19-1/5 in

Height: 13 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Copper

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 7/8 in

Tonnage: 2 Tons

UL Listed: No

Watts: 13

Weight: 24

Width: 13 in