HE Series 14-1/2 in. 2 Ton Downflow or Upflow Cased Coil with R-410A Thermal Expansion Valve Coil for Air Conditioner and Heat Pump

Part #HE31624C145B1601AP  |  Item #3642652  |  Manufacturer Part #HE31624C145B1601AP

Call for Pricing

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased coils have heavy gauge embossed galvanized cabinets fully lined with 5/8" foil faced insulation
  • Corrosion resistant coil header plates
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew

Specifications

Application: Air Conditioner, Heat Pump

BTU: 24000

CFM: 800

Coil Type: Cased

Collection: HE Series

Configuration: Downflow, Upflow

Depth: 20-1/2 in

Height: 16-1/2 in

Liquid Line OD : 3/8 in

MBH: 24

Material: Aluminum

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Width: 14-1/2 in