HE Series 14-1/2 in. 3 Ton Cased Coil

Part #TE32636C145B1605AP  |  Item #3405666  |  Manufacturer Part #TE32636C145B1605AP

Call for Pricing

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Height: 16-1/2 in

Length: 20-1/2 in

MBH: 36

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3 Tons

Type: TE32636C145B1605AP

UL Listed: No

Weight: 38

Width: 14-1/2 in