HE Series 14-1/2 in. 3 Ton Multi-Position Coil

Part #FG33636D145B2022AP  |  Item #7262281  |  Manufacturer Part #FG33636D145B2022AP

Call for Pricing

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • HYDROTECTM drain pan holds less water, which reduces the possibility of mold and mildew growing in the pan.
  • Downflow kit available for field installation.
  • Two independent front access panels allow for easy access to clean the coil, even after installation.
  • Only four (4) screws to remove blower panel for easier access.
  • Slide-out blower and coil assemblies.
  • 120 V 60 Hz and 208/240 V 60 Hz supply voltages available.
  • 5-speed high efficiency ECM motor available.
  • Dynamically balanced blowers for quiet, vibration-free operation.
  • Fan time delay factory installed (1 second on, 45 seconds off).

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 20-1/2 in

Length: 21 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Weight: 50

Width: 14-1/2 in