HE Series 14-1/2 in. 3 Ton Multi-Position Coil

Part #TG35636D145B2222AP  |  Item #7240594  |  Manufacturer Part #TG35636D145B2222AP

Call for Pricing

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 22-1/2 in

Length: 21 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Weight: 48

Width: 14-1/2 in