Advanced Distributor Products
HE Series 14 in. 2 Ton Multi-Position Cased Coil for Air Handler
Part #JG32136D140B1601AP | Item #7340083 | Manufacturer Part #JG32136D140B1601AP
Tonnage:
2 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Handler
BTU: 36000
CFM: 1200
Coil Type: Cased
Collection: HE Series
Configuration: Multi
Height: 16-1/2 in
Length: 21 in
MBH: 36
Material: Galvanized Steel
Refrigerant: R-410A
SEER: 13
Suction Line OD : 3/4 in
Tonnage: 2 Tons
UL Listed: Yes
Weight: 37
Width: 14 in