Advanced Distributor Products
HE Series 14 in. 2 Ton Multi-Position Cased Coil
Part #HE30124D140B1622AP | Item #4100714 | Manufacturer Part #HE30124D140B1622AP
Call for Pricing
Tonnage:
2 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency lanced fin design
- Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
- Enhanced refrigerant pipe grommets: secure, tight, and easy to install
- Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
- AHRI certified
Documents
Specifications
BTU: 24000
Coil Type: Cased
Collection: HE Series
Configuration: Multi
Height: 16-1/2 in
Length: 21 in
Liquid Line OD : 3/8 in
MBH: 24
Material: Copper
Refrigerant: R-410A
Suction Line OD : 3/4 in
Tonnage: 2 Tons
UL Listed: No
Weight: 36
Width: 14 in