HE Series 15-1/2 in. 2.5 Ton Vertical or Multi-Position Uncased R-22 Piston Adapter Coil for Air Conditioner and Heat Pump

Part #AGE31430C155B16  |  Item #3632278  |  Manufacturer Part #GE31430C155B16

Call for Pricing

Tonnage:

2.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cased coils have heavy gauge embossed galvanized cabinets fully lined with 5/8" foil faced insulation
  • Corrosion resistant coil header plates
  • Enhanced refrigerant pipe grommets: secure, tight, and easy to install.
  • Microban® antimicrobial additive and HydroTEC™ low water retention drain pan prevent mold and mildew

Specifications

Application: Air Conditioner, Heat Pump

BTU: 30000

CFM: 1000

Coil Type: Uncased

Collection: HE Series

Depth: 20-1/2 in

Height: 16-1/2 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Aluminum

Power Source: Electric

Refrigerant: R-22

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Width: 15-1/2 in