Advanced Distributor Products
HE Series 17-1/2 in. 1.5 Ton Multi-Position Cased Coil for Air Handler
Part #RE32624D175B1622AP | Item #7301506 | Manufacturer Part #RE32624D175B1622AP
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Handler
BTU: 24000
Coil Type: Cased
Collection: HE Series
Configuration: Multi
Height: 16-1/2 in
Length: 21 in
Liquid Line OD : 3/8 in
MBH: 24
Material: Copper
Power Source: Electric
Refrigerant: R-410A
Refrigerant Control: TXV
Suction Line OD : 7/8 in
Tonnage: 1.5 Tons
UL Listed: No
Watts: 17.5
Weight: 43
Width: 17-1/2 in