HE Series 17-1/2 in. 2 Ton Cased Coil for Air Handler

Part #RE30124D175B1205AP  |  Item #5162677  |  Manufacturer Part #RE30124D175B1205AP

Call for Pricing

Tonnage:

2 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 24000

Coil Type: Cased

Collection: HE Series

Height: 12-1/2 in

Length: 21 in

MBH: 24

Material: Copper

Refrigerant: R-410A

SEER: 13

Tonnage: 2 Tons

UL Listed: No

Weight: 29

Width: 17-1/2 in