HE Series 17-1/2 in. 2 Ton Convertible Cased Coil for Heat Pump

Part #TG30924C175B1622AP  |  Item #7044045  |  Manufacturer Part #TG30924C175B1622AP

Call for Pricing

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Heat Pump

BTU: 24000

Coil Type: Cased

Collection: HE Series

Configuration: Convertible

Height: 16-1/2 in

Length: 20-1/2 in

MBH: 24

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 2 Tons

UL Listed: No

Weight: 36

Width: 17-1/2 in