HE Series 17-1/2 in. 2 Ton Multi-Position Cased Coil for Air Handler

Part #JG32136D175B1601AP  |  Item #7340068  |  Manufacturer Part #JG32136D175B1601AP

Call for Pricing

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 36000

CFM: 1200

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 16-1/2 in

Length: 21 in

MBH: 36

Material: Galvanized Steel

Refrigerant: R-410A

SEER: 13

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Weight: 37

Width: 17-1/2 in