HE Series 17-1/2 in. 2.5 - 3 Ton Upflow Cased Coil for Air Handler

Part #RE8J636D175B1805AP  |  Item #7301501  |  Manufacturer Part #RE8J636D175B1805AP

Call for Pricing

Tonnage:

2.5 - 3 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Upflow

Height: 18-1/2 in

Length: 21 in

Liquid Line OD : 3/8 in

MBH: 36

Material: Copper

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 2.5 - 3 Tons

UL Listed: No

Watts: 17.5

Weight: 44

Width: 17-1/2 in