HE Series 17-1/2 in. 2.5 Ton Multi-Position Cased Coil for Heat Pump and Air Conditioner

Part #HA02130C175B1605AP  |  Item #4926372  |  Manufacturer Part #HA02130C175B1605AP

Call for Pricing

Tonnage:

2.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 8

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Conditioner, Heat Pump

BTU: 30000

CFM: 1000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Energy Star Compliant: No

Height: 16-1/2 in

Length: 20-1/2 in

Liquid Line OD : 3/8 in

MBH: 30

Material: Copper

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Weight: 37

Width: 17-1/2 in