HE Series 17-1/2 in. 3 Ton Downflow and Upflow Cased Coil

Part #TG80636D175B2005AP  |  Item #7264994  |  Manufacturer Part #TG80636D175B2005AP

Tonnage:

3 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: [Downflow, Upflow]

Height: 20-1/2 in

Length: 21 in

MBH: 36

Material: Aluminum

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 3 Tons

UL Listed: No

Weight: 38

Width: 17-1/2 in