HE Series 17-1/2 in. 3 Ton Multi-Position Cased Coil for Air Handler

Part #RG37636D175B2522AP  |  Item #7050605  |  Manufacturer Part #RG37636D175B2522AP

Call for Pricing

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Energy Star Compliant: No

Height: 25-1/2 in

Length: 21 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3 Tons

UL Listed: Yes

Weight: 52

Width: 17-1/2 in