HE Series 17-1/2 in. 3 Ton Multi-Position Coil

Part #TG81636C175B2022AP  |  Item #5176616  |  Manufacturer Part #TG81636C175B2022AP

Call for Pricing

Tonnage:

3 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Height: 20-1/2 in

Length: 20-1/2 in

MBH: 36

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3 Tons

UL Listed: No

Weight: 56

Width: 17-1/2 in