HE Series 17-1/2 in. 3.5 - 4 Ton Downflow A Type Coil for Air Handler

Part #GE35648C175B2505AP  |  Item #4423902  |  Manufacturer Part #GE35648C175B2505AP

Call for Pricing

Width:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

Coil Type: A

Collection: HE Series

Configuration: Downflow

Height: 25-1/2 in

Length: 20-1/2 in

MBH: 48

Material: Copper

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3.5 - 4 Tons

UL Listed: No

Weight: 44

Width: 17-1/2 in