HE Series 17-1/2 in. 3.5 - 4 Ton Multi-Position Cased Coil for Air Handler

Part #AJG35948D175B25  |  Item #7303038  |  Manufacturer Part #JG35948D175B25

Tonnage:

3.5 - 4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

BTU: 48000

CFM: 1600

Coil Type: Cased

Collection: HE Series

Configuration: Multi

Depth: 21 in

Height: 25-1/2 in

MBH: 48

Material: Galvanized Steel

Refrigerant: R-410A

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 3.5 - 4 Tons

UL Listed: Yes

Width: 17-1/2 in