Advanced Distributor Products
HE Series 17-1/2 in. 4 Ton Downflow and Upflow Cased Coil
Part #TE35648C175B2205AP | Item #5061205 | Manufacturer Part #TE35648C175B2205AP
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
BTU: 48000
Coil Type: Cased
Collection: HE Series
Configuration: Downflow, Upflow
Height: 22-1/2 in
Length: 20-1/2 in
MBH: 48
Material: Copper
Refrigerant: R-410A
Refrigerant Control: TXV
Tonnage: 4 Tons
Type: TE35648C175B2205AP
UL Listed: No
Weight: 53
Width: 17-1/2 in