HE Series 20-1/2 in. 5 Ton Uncased Coil for Air Handler

Part #HE52660A205A0004AP  |  Item #7301499  |  Manufacturer Part #HE52660A205A0004AP

Call for Pricing

Tonnage:

5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 60000

CFM: 2000

Coil Type: Uncased

Collection: HE Series

Depth: 19-1/2 in

Height: 31-1/2 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Copper

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: No

Watts: 20.5

Weight: 62

Width: 20-1/2 in