Advanced Distributor Products
HE Series 20 in. 4 - 5 Ton Downflow, Upflow and Horizontal Uncased Coil for Air Handler
Part #HE48660A200A0004AP | Item #3808663 | Manufacturer Part #HE48660A200A0004AP
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency lanced fin design
- Coils are air pressure tested at 500 PSI, leak tested with Helium, sealed with rubber plugs, and charged with dry air
- Enhanced refrigerant pipe grommets: secure, tight, and easy to install
- Microban® antimicrobial additive to inhibit the growth of mold and mildew in the drain pan
- AHRI certified
Documents
Specifications
Application: Air Handler
BTU: 60000
Coil Type: Uncased
Collection: HE Series
Configuration: Downflow, Horizontal, Upflow
Liquid Line OD : 3/8 in
MBH: 60
Material: Copper
Power Source: Electric
Refrigerant: R-410A
Refrigerant Control: TXV
SEER: 13
Suction Line OD : 3/4 in
Tonnage: 4 - 5 Tons
UL Listed: No
Weight: 44
Width: 20 in