HE Series 20 in. 5 Ton Multi-Position Uncased Coil for Air Conditioner

Part #HA14260A200A000093  |  Item #4384062  |  Manufacturer Part #HA14260A200A000093

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Conditioner

BTU: 60000

Coil Type: Uncased

Collection: HE Series

Configuration: Multi

Liquid Line OD : 3/8 in

MBH: 60

Material: Galvanized Steel

Refrigerant: R-22

SEER: 10

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: No

Weight: 38

Width: 20 in