Advanced Distributor Products
HE Series 21 in. 2.5 Ton Convertible Cased Coil for Air Handler
Part #TG31930D210B1622AP | Item #7234175 | Manufacturer Part #TG31930D210B1622AP
Tonnage:
2.5 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Handler
BTU: 30000
Coil Type: Cased
Collection: HE Series
Configuration: Convertible
Height: 16-1/2 in
Length: 21 in
MBH: 30
Material: Aluminum
Refrigerant: R-410A
Refrigerant Control: TXV
SEER: 13
Tonnage: 2.5 Tons
UL Listed: No
Weight: 30
Width: 21 in