HE Series 21 in. 3 Ton Cased Coil

Part #TG33936C210B2022AP  |  Item #4851588  |  Manufacturer Part #TG33936C210B2022AP

Call for Pricing

Tonnage:

3 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 4

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 36000

Coil Type: Cased

Collection: HE Series

Height: 20-1/2 in

Length: 20-1/2 in

MBH: 36

Material: Aluminum

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 3 Tons

UL Listed: No

Weight: 50

Width: 21 in