Advanced Distributor Products
HE Series 21 in. 3 Ton Multi-Position Cased Coil for Air Handler
Part #TG35636D210B2222AP | Item #7240584 | Manufacturer Part #TG35636D210B2222AP
Tonnage:
3 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Handler
BTU: 36000
Coil Type: Cased
Collection: HE Series
Configuration: Multi
Depth: 21 in
Height: 22-1/2 in
Length: 21 in
MBH: 36
Material: Aluminum
Refrigerant: R-410A
Refrigerant Control: TXV
SEER: 13
Tonnage: 3 Tons
UL Listed: No
Weight: 48
Width: 21 in