Advanced Distributor Products
HE Series 21 in. 3.5 - 4 Ton Cased Coil for Air Handler
Part #RE48648D210B2705AP | Item #7301510 | Manufacturer Part #RE48648D210B2705AP
Tonnage:
3.5 - 4 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Handler
BTU: 48000
Coil Type: Cased
Collection: HE Series
Height: 27-1/2 in
Length: 21 in
Liquid Line OD : 3/8 in
MBH: 48
Material: Copper
Power Source: Electric
Refrigerant: R-410A
Refrigerant Control: TXV
Suction Line OD : 7/8 in
Tonnage: 3.5 - 4 Tons
UL Listed: No
Watts: 24
Weight: 68
Width: 21 in