HE Series 21 in. 3.5 Ton Downflow and Upflow Cased Coil for Air Handler

Part #HE34642D210B2005AP  |  Item #7340075  |  Manufacturer Part #HE34642D210B2005AP

Call for Pricing

Tonnage:

3.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 42000

Coil Type: Cased

Collection: HE Series

Configuration: Downflow, Upflow

Height: 20-1/2 in

Indoor Outdoor: Indoor

Length: 21 in

MBH: 42

Material: Galvanized Steel

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: Yes

Weight: 48

Width: 21 in