HE Series 21 in. 4 - 5 Ton Downflow and Upflow Cased Coil for Air Handler

Part #AHE35K60D210B25  |  Item #7339072  |  Manufacturer Part #HE35K60D210B2505AP

Call for Pricing

Tonnage:

4 - 5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 60000

Coil Type: Cased

Collection: HE Series

Configuration: Downflow, Upflow

Height: 25-1/2 in

Indoor Outdoor: Indoor

MBH: 60

Material: Galvanized Steel

Refrigerant: R-410A

SEER: 13

Suction Line OD : 7/8 in

Tonnage: 4 - 5 Tons

UL Listed: Yes

Width: 21 in