Advanced Distributor Products
HE Series 21 in. 4 Ton Downflow and Upflow Cased Coil
Part #TG84648D210B2505AP | Item #7264991 | Manufacturer Part #TG84648D210B2505AP
Tonnage:
4 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
BTU: 48000
Coil Type: Cased
Collection: HE Series
Configuration: Downflow, Upflow
Height: 25-1/2 in
Length: 21 in
MBH: 48
Material: Aluminum
Power Source: Electric
Refrigerant: R-410A
Refrigerant Control: TXV
SEER: 13
Tonnage: 4 Tons
UL Listed: No
Weight: 47
Width: 21 in