HE Series 21 in. 5 Ton Downflow and Upflow Cased Coil for Air Handler

Part #TG86660D210B2705AP  |  Item #7264995  |  Manufacturer Part #TG86660D210B2705AP

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Handler

BTU: 60000

Coil Type: Cased

Collection: HE Series

Configuration: Downflow, Upflow

Height: 27-1/2 in

Length: 21 in

MBH: 60

Material: Aluminum

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 5 Tons

Type: TG86660D210B2705AP

UL Listed: No

Weight: 50

Width: 21 in